High Precision Tweezers K-22 1Type
(6)
Item.#
09350302
Mfr.#
K-22 1Type
Package Qty.
1PC
Ship pack of
1
Item Feature
Material
SUS304
Purpose
Tasks that require non-magnetic properties
Overall Length (mm)
125
Customers Who Viewed This Item Also Viewed
<<
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
>>
Customer Reviews
5 star
6
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Cloth knob
From Japan
On 2018-04-05 21:45:17
I purchased it for use when pinching a thin cloth of thin cloth. It was good to refer to the reviews of other people. It is very easy to use.
Cloth knob
From Japan
On 2018-04-05 21:43:14
I purchased it for use when pinching a thin cloth of thin cloth. It was good to refer to the reviews of other people. It is very easy to use.
Used to remove dust from sheets
From Japan
On 2017-06-29 14:48:33
The tip is difficult to crush, grips the cutting sheet Easily grasp the details of the character.
Production of model
From Japan
On 2016-04-08 20:17:44
Good at the tip, small objects can be grasped without stress.
Cloth cloth knob
From Japan
On 2015-08-26 09:01:19
The tip was very thin and easy to use.
Manipulation of samples (living organisms) under a real microscope
From Japan
On 2014-08-10 14:23:17
Even if you check with a stereoscopic microscope, the tips are tightly aligned and tightly attached, so you can thoroughly grasp the details. It is also very easy to use because it is tightly attached tightly without warping even if you put too much knowledge.
Customers Who Bought This Item Also Bought
Top