Buy more than* S$200* and get FREE SHIPPING

  • Precision Tweezers

Precision Tweezers No.7

5.00 (1)
Item.#
09350442
Mfr.#
No.7
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Tasks that require non-magnetic properties
Overall Length (mm)
120
Type
Tip is sharp, and also because it is the curve, you can work hand in on the table.
Material
SUS304
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Printing job
5
From Japan
On 2015-03-23 14:15:35
It is using the fine print work. It is used for eight hours, compared with the other pair of tweezers, and the difference is fatigue. Come in handy to have.
This review is about item#09350433.