Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision Tweezers, Dumoxel

Precision Tweezers, Dumoxel No.1

5.00 (1)
Item.#
09350616
Mfr.#
No.1
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
DUMOXEL (SUS304 EQUIVALENT)
Purpose
Tasks that require non-magnetic properties
Overall Length (mm)
120.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handling of small lead wire (10 to 30 micron diameter) and small metal sample (50 micron square to 1 mm square)
5
From Japan
On 2014-06-16 23:35:49
The price is somewhat higher than other precision tweezers, but I think it is the best tweezers to grasp softly so as not to destroy the object. It would be even better if there were tweezers with a degree of precision equal to a few mm and tip tweezers.
This review is about item#09350783.