Buy more than* S$200* and get FREE SHIPPING

  • Accuracy Tweezers, INOX

Accuracy Tweezers, INOX No.1

3.67 (3)
Item.#
09350625
Mfr.#
No.1
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
INOX (SUS420J2 equivalent)
Overall Length (mm)
120
Application
Assembly work not related to magnetic
Description
Excellent corrosion resistance and acid resistance, general type, is strongly sharp tip.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Assembling electric parts
1
From Japan
On 2014-11-13 23:11:11
Stick to magnetic parts or parts and can not be used
This review is about item#09350625.
microscope
5
From Japan
On 2014-03-19 20:47:21
Satisfying both price and quality. I think that it will be better if the catalog has more details on it in an easy-to-understand manner.
This review is about item#09350713.
Microsurfery
5
From Japan
On 2013-10-23 13:27:06
It is used for blood vessel suturing of silicone tubes and rats for microsurgery practice. It is an absolutely consumable item because it is a precision tweezers which deforms the tip with a slight shock and it will not be used. You can use this accuracy and price range well enough, do not hesitate to replace.
This review is about item#09350713.