Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Accuracy Tweezers, INOX

Accuracy Tweezers, INOX No.3

3.67 (3)
Item.#
09350661
Mfr.#
No.3
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
INOX (SUS420J2 equivalent)
Overall Length (mm)
120.0
Application
Assembly work not related to magnetic
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Assembling electric parts
1
From Japan
On 2014-11-13 23:11:11
Stick to magnetic parts or parts and can not be used
This review is about item#09350625.
microscope
5
From Japan
On 2014-03-19 20:47:21
Satisfying both price and quality. I think that it will be better if the catalog has more details on it in an easy-to-understand manner.
This review is about item#09350713.
Microsurfery
5
From Japan
On 2013-10-23 13:27:06
It is used for blood vessel suturing of silicone tubes and rats for microsurgery practice. It is an absolutely consumable item because it is a precision tweezers which deforms the tip with a slight shock and it will not be used. You can use this accuracy and price range well enough, do not hesitate to replace.
This review is about item#09350713.