Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision Tweezers, Dumoxel

Precision Tweezers, Dumoxel No.3C

5.00 (1)
Item.#
09350677
Mfr.#
No.3C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
DUMOXEL (SUS304 equivalent)
Purpose
Tasks that require non-magnetic properties
Overall Length (mm)
110.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handling of small lead wire (10 to 30 micron diameter) and small metal sample (50 micron square to 1 mm square)
5
From Japan
On 2014-06-16 23:35:49
The price is somewhat higher than other precision tweezers, but I think it is the best tweezers to grasp softly so as not to destroy the object. It would be even better if there were tweezers with a degree of precision equal to a few mm and tip tweezers.
This review is about item#09350783.