Buy more than* S$200* and get FREE SHIPPING

  • Precision Tweezers, Dumoxel
  • Precision Tweezers, Dumoxel
  • Precision Tweezers, Dumoxel

Precision Tweezers, Dumoxel No.4

5.00 (1)
Item.#
09350686
Mfr.#
No.4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
82.77 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Material
DUMOXEL (SUS304 equivalent)
Description
Long thin tapers from the handle, is a very sharp tip to tip.
Overall Length (mm)
110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handling of small lead wire (10 to 30 micron diameter) and small metal sample (50 micron square to 1 mm square)
5
From Japan
On 2014-06-16 23:35:49
The price is somewhat higher than other precision tweezers, but I think it is the best tweezers to grasp softly so as not to destroy the object. It would be even better if there were tweezers with a degree of precision equal to a few mm and tip tweezers.
This review is about item#09350783.