Buy more than* S$200* and get FREE SHIPPING

  • Precision Tweezers, Dumoxel
  • Precision Tweezers, Dumoxel
  • Precision Tweezers, Dumoxel

Precision Tweezers, Dumoxel No.5

5.00 (1)
Item.#
09350704
Mfr.#
No.5
Package Qty.
1PC
Ship pack of
1
90.52 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
DUMOXEL (SUS304 equivalent)
Purpose
Tasks that require non-magnetic properties
Overall Length (mm)
110.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handling of small lead (10 to 30 microns diameter) and small metal sample (50 micron square ~ 1mm square)
5
From Japan
On 2014-06-16 23:35:49
Price compared to other precision tweezers will be slightly higher, but I think the optimal tweezers to grab soft so as not to break the object. Breaking the previous few mm in the same degree of precision, but is good should be noted that if there is a previous bending of tweezers.
This review is about item#09350783.