Buy more than* S$200* and get FREE SHIPPING

  • Accuracy Tweezers, INOX
  • Accuracy Tweezers, INOX
  • Accuracy Tweezers, INOX
  • Accuracy Tweezers, INOX

Accuracy Tweezers, INOX No.5

3.67 (3)
Item.#
09350713
Mfr.#
No.5
Package Qty.
1PC
Ship pack of
1
76.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
INOx (SUS420J2 equivalent)
Overall Length (mm)
110
Application
Assembly work not related to magnetic
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Electrical component assembly
1
From Japan
On 2014-11-13 23:11:11
Unavailable stick to the magnetic of the parts or
This review is about item#09350625.
microscope
5
From Japan
On 2014-03-19 20:47:21
Satisfaction in both price and quality. I think better when there me for a detail in the catalog a little more clearly.
This review is about item#09350713.
Microsurgery
5
From Japan
On 2013-10-23 13:27:06
We are using the blood vessel suture of silicon tube and rats of microsurgery for practice. Deformed tip with a slight shock, because it is a precision tweezers to become useless, is absolutely consumables. You can use if enough this accuracy and price range, replacement does not hesitate.
This review is about item#09350713.