Buy more than* S$200* and get FREE SHIPPING

  • Accuracy Tweezers, INOX

Accuracy Tweezers, INOX No.AA

3.67 (3)
Item.#
09350774
Mfr.#
No.AA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
INOX (SUS420J2 equivalent)
Overall Length (mm)
125.0
Application
Assembly work not related to magnetic
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Electrical component assembly
1
From Japan
On 2014-11-13 23:11:11
Unavailable stick to the magnetic of the parts or
This review is about item#09350625.
microscope
5
From Japan
On 2014-03-19 20:47:21
Satisfaction in both price and quality. I think better when there me for a detail in the catalog a little more clearly.
This review is about item#09350713.
Microsurgery
5
From Japan
On 2013-10-23 13:27:06
We are using the blood vessel suture of silicon tube and rats of microsurgery for practice. Deformed tip with a slight shock, because it is a precision tweezers to become useless, is absolutely consumables. You can use if enough this accuracy and price range, replacement does not hesitate.
This review is about item#09350713.