Buy more than* S$200* and get FREE SHIPPING

  • Precision Tweezers

Precision Tweezers No.4WL

Item.#
09351176
Mfr.#
No.4WL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Non-Magnetic Steel (SUS304 equivalent)
Overall Length (mm)
125.0
Dimensions B (mm)
7.5
Dimensions D (mm)
4.0
Dimensions A (mm)
12.0
Dimensions C (mm)
3.0
Dimensions E (mm)
2.5
Application
Semiconductor wafer mica support work