Buy more than* S$200* and get FREE SHIPPING

  • Precision Tweezers

Precision Tweezers No.39FG

Item.#
09351212
Mfr.#
No.39FG
Package Qty.
1PC
Ship pack of
1
59.63 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Material
Non-Magnetic Steel (SUS304 equivalent)
Dimensions B (mm)
10.5
Dimensions A (mm)
12.0
Application
Semiconductor wafer mica support work
Dimensions C (mm)
4.0
Dimensions D (mm)
2.5
Overall Length (mm)
120.0