Buy more than* S$200* and get FREE SHIPPING

  • Precision Tweezers
  • Precision Tweezers
  • Precision Tweezers
  • Precision Tweezers

Precision Tweezers No.34A

Item.#
09351221
Mfr.#
No.34A
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
Non-Magnetic Steel (SUS304 equivalent)
Dimensions B (mm)
11.5
Application
Work to hold wafer, electric parts, etc.
Overall Length (mm)
120
Dimensions A (mm)
6