Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision Tweezers
  • Precision Tweezers
  • Precision Tweezers
  • Precision Tweezers
  • Precision Tweezers

Precision Tweezers No.36A

Item.#
09351237
Mfr.#
No.36A
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
Non-Magnetic Steel (SUS304 equivalent)
Dimensions A (mm)
6
Application
Work to hold wafer, electric parts, etc.
Dimensions B (mm)
11.5
Overall Length (mm)
120