Buy more than* S$200* and get FREE SHIPPING

  • Precision Tweezers

Precision Tweezers No.574

Item.#
09351334
Mfr.#
No.574
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
Non-Magnetic Steel (SUS304 equivalent)
Overall Length (mm)
145.0
Tip Point Diameter (mm)
6.0
Application
Handling parts of diode and transistor. Insert and pull out work to base