Buy more than* S$200* and get FREE SHIPPING

  • High Precision Tweezers

High Precision Tweezers K-23 No.3

by KFI
5.00 (3)
Item.#
09351553
Mfr.#
K-23 No.3
Package Qty.
1PC
Ship pack of
1
14.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Description
Power goes into the tip section for you have to leave the thickness thinness state-of-the-art.
Overall Length (mm)
120
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of the model
5
From Japan
On 2016-04-08 20:17:44
May fit the tip, smaller ones also grasp without stress.
This review is about item#09350266.
Knob cloth fabric
5
From Japan
On 2015-08-26 09:01:19
Tip was easy to use very thin.
This review is about item#09350266.
Operation of the sample (biological) under the stereomicroscope
5
From Japan
On 2014-08-10 14:23:17
Set firmly the tip be confirmed in the stereoscopic microscope, because of the close contact and also firmly Tsumame things fine. Even if also too much to Koc force, earlier warp without, very easy to use because it is in close contact with firmly.
This review is about item#09350266.