Buy more than* S$200* and get FREE SHIPPING

  • Spark Plug Iridium
  • Spark Plug Iridium
  • Spark Plug Iridium

Spark Plug Iridium 9002

4.63 (95)
Item.#
09351815
Mfr.#
9002
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Part No.
F2Y1-18-110
Replacement
100000 Km
Genuine Part Number
F2Y1-18-110
Materials (electrodes)
Insulator / high purity alumina ceramic material, center electrode/iridium
Electrode Dimension (mm)
phi 0.7
Third-Party Reference Number (NGK)
ZFR5F-11, ZFR5J-11, IZFR5B, PZFR5F-11
Grounding Electrodes
Platinum pad, earth electrode containing copper core
Third-Party Reference Number (DENSO)
KJ16CR11, KJ16CRL11, KJ16CR-U11, PKJ16CR-L11
Customer Reviews
5 star 70
4 star 17
3 star 6
2 star 2
1 star 0
Review Rating: 4.63
95 Customer Reviews
The reviews are automatic translation.
Replace the plug
5
From Japan
On 2017-12-27 09:10:15
Blowing up is also very good. It is inexpensive and satisfied. I plan to purchase again.
This review is about item#9351851.
Maintenance of a car
4
From Japan
On 2017-12-25 07:54:42
I usually use NGK, but I was worried about the price, but it was good, but the conformance chart was rough and hard to understand.
This review is about item#35025462.
Car maintenance
5
From Japan
On 2017-12-19 03:02:24
It is a little troublesome to find compatible part numbers. I will compare it with NGK, but I will just buy NGK. Even though I used it many times, I have no bad impression on products ...
This review is about item#09351824.
Periodic replacement parts
5
From Japan
On 2017-09-14 20:02:14
Since the car started knocking, I first exchanged it with a plug. Knocking disappeared, low-speed torque became thick. I am very satisfied.
This review is about item#9351815.
Engine Maintenance
5
From Japan
On 2017-09-01 23:31:12
It is the second order this time. After the previous replacement engine was torqueful and feeling was good, it is again order. This price is appreciated in iridium. I think that it is better if it becomes cheaper a little more with 4 sets or a set.
This review is about item#9351806.
With replacement parts
5
From Japan
On 2017-08-28 13:32:31
Anyway it is cheap so I want to use it from now on. There are no complaints in particular.
This review is about item#9351824.
Car maintenance
4
From Japan
On 2017-08-04 17:28:51
The price is also reasonable and the goods themselves are very satisfied.
This review is about item#9351824.
Exchange by yourself
5
From Japan
On 2017-05-28 05:21:39
It is perfect for money and performance. As for life expectancy is not it?
This review is about item#09351833.
maintenance
5
From Japan
On 2017-05-09 22:49:38
We exchanged because it was 45000 km without exchange. Starting became easier as torque increased. If it is 100,000 km without this it is COSPA best! It is!
This review is about item#9351824.
Maintenance of cars
5
From Japan
On 2017-04-30 10:36:17
I bought a very old car so I bought it for fuel efficiency, starting improvement. As a feeling of use, idling seems to be stable. COSPA is also good.
This review is about item#9351806.