Buy more than* S$200* and get FREE SHIPPING

  • Spark Plug Iridium
  • Spark Plug Iridium
  • Spark Plug Iridium

Spark Plug Iridium 9802

4.62 (87)
Item.#
09351842
Mfr.#
9802
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electrode Dimension (mm)
phi 0.7
Third-Party Reference Number (NGK)
BKR6E-11, BKUR6ET-10, PFR6G-11, PFR6B-11
Part No.
09482-00494
Materials (electrodes)
Insulator / high purity alumina ceramic material, center electrode/iridium
Replacement
100000 Km
Genuine Part Number
09482-00494
Grounding Electrodes
Platinum pad, earth electrode containing copper core
Third-Party Reference Number (DENSO)
K20PR-U11, K20PBR-S10, PK2011, K20PR-L11
Customer Reviews
5 star 64
4 star 15
3 star 6
2 star 2
1 star 0
Review Rating: 4.62
87 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-05-09 22:49:38
We exchanged because it was 45000 km without exchange. Starting became easier as torque increased. If it is 100,000 km without this it is COSPA best! It is!
This review is about item#9351824.
Maintenance of cars
5
From Japan
On 2017-04-30 10:36:17
I bought a very old car so I bought it for fuel efficiency, starting improvement. As a feeling of use, idling seems to be stable. COSPA is also good.
This review is about item#9351806.
To plug exchange
4
From Japan
On 2017-02-24 16:36:17
Iridium, if satisfied with this cheap! I want a little more cheaply in the set selling, such as a set of three ....
This review is about item#9351824.
vehicle inspection
5
From Japan
On 2017-02-15 18:21:41
Is in the iridium plug, is inexpensive is very good commodity. No condition is also a problem after use is good.
This review is about item#9351824.
maintenance
3
From Japan
On 2017-02-10 23:21:29
You can normally use. With a little more cheap thankfully.
This review is about item#9351824.
At the time of maintenance of the machine
5
From Japan
On 2017-01-20 17:07:34
When the mileage 80,000 kilograms of light car idling is normal, because he felt a running time of power-down in price to replace the Champion spark plug was cheap, now feel the power by the amount that depresses the accelerator, very happy doing.
This review is about item#9351824.
Plug exchange
5
From Japan
On 2016-12-31 13:04:23
It uses Honda beat. Since the awkward replacement car, it has come in handy.
This review is about item#9351842.
I have replaced the coil and the plug at the same time because it was maintenance at the time to replace the car
5
From Japan
On 2016-12-13 18:17:04
Since it is satisfactory spark plug it does not Improvements to say this.
This review is about item#9351851.
Auto parts replacement work
5
From Japan
On 2016-12-08 15:02:51
I was worried about quality surface as compared with Denso and NGK, but without any problems at all, was a good commodity.
This review is about item#9351824.
For BMW of plug exchange
4
From Japan
On 2016-12-01 18:17:16
Old for BMW exchange. Since the genuine products is difficult to obtain on expensive in the two-pole plug purchase top of conformity verification. Fuel consumption, etc. since there is no while still attached, do not know, but starting ability is certainly improved.