Buy more than* S$200* and get FREE SHIPPING

  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR

O ring P (for movement, fixing) NBR P-4

4.63 (99)
Item.#
09351876
Mfr.#
P-4
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Material
NBR (nitrile rubber)
Outside Diameter OD (phi mm)
7.6
Width W (mm)
1.9(+/-0.08)
Withstanding Pressure (MPa)
7
Hardness
70+/-5
Inner Diameter ID (phi mm)
3.8
Inner-Diameter Tolerance
+/-0.14
Heat-Resistant Temperature (deg C)
120
Nominal Designation
4
Customer Reviews
5 star 77
4 star 9
3 star 11
2 star 2
1 star 0
Review Rating: 4.63
99 Customer Reviews
The reviews are automatic translation.
Repair of hydraulic jack
5
From Japan
On 2018-02-15 09:04:05
O-rings are necessary, and search and purchase without hesitation with a wide selection of monotaro. The point you can order per piece is also GOOD!
This review is about item#9351903.
Maintenance of gasoline stoves
5
From Japan
On 2018-02-04 14:31:37
Although it is inexpensive, gasoline leakage came down exactly.
This review is about item#9351885.
Serrow 225 3RW 1: Replace the hardened O-ring of the carburetor main jet part
5
From Japan
On 2018-01-30 22:01:31
Equivalent to the O-ring of the main jet part of the genuine carburetor (BST 34). The size is P-7. The number is one. Since it is not genuine, it is self-responsible, but it can be used without problems.
This review is about item#9351903.
Fixed fuel tank
3
From Japan
On 2018-01-12 09:55:48
Used as a fuel tank band of a twin compressor There is no problem in particular.
This review is about item#35494611.
For air seal
5
From Japan
On 2017-12-12 17:02:40
Although I have purchased it many times, I use it comfortably without problems for use!
This review is about item#9351867.
Used for tweezers
5
From Japan
On 2017-12-08 17:51:25
It is used for presser rubber when holding objects with precision tweezers. Until then it was substituted by a shortened silicon tube but it is harder to break than silicone rubber and it is comfortable to use because it is easy to slide even though it can be held securely. I am sorry that it is not the original usage.
This review is about item#9351903.
For shaft mounting
3
From Japan
On 2017-12-05 14:55:48
I bought it at the home center, but I asked for it at Monotaro this time.
This review is about item#9352061.
Fixed fuel tank
3
From Japan
On 2017-11-30 13:04:10
Used as a fuel tank fixing band of the Meiji Twin Compressor
This review is about item#35494611.
bike
5
From Japan
On 2017-11-29 21:29:26
It is scheduled to be installed in the carburetor. Gasoline leaking from drain, so get it for replacement. Bicycle genuine, inexpensive.
This review is about item#9351876.
When maintenance of agricultural machinery
5
From Japan
On 2017-11-14 19:19:29
I used it for the overhaul of the carburetor I firmly stop gasoline
This review is about item#9351867.