Buy more than* S$200* and get FREE SHIPPING

  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR

O ring P (for movement, fixing) NBR P-6

4.62 (103)
Package Qty.
Ship pack of
0.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Nominal Designation
NBR (nitrile rubber)
Outside Diameter OD (phi mm)
Width W (mm)
Withstanding Pressure (MPa)
Inner Diameter ID (phi mm)
Inner-Diameter Tolerance
Heat-Resistant Temperature (deg C)
Customer Reviews
5 star 80
4 star 9
3 star 12
2 star 2
1 star 0
Review Rating: 4.62
103 Customer Reviews
The reviews are automatic translation.
Used for high pressure washer
From Japan
On 2018-03-02 20:40:52
It is used for the connection part between Ryobi's high pressure washer and Iris Ooyama's high pressure washer. It is cheap and saved.
This review is about item#9351946.
Backhaul swing motor repair
From Japan
On 2018-03-01 16:57:28
Oil leakage from the turning motor of the backhoe (Yumbo) occurred, it was said that the motor ASSY exchange was 300,000 yen, I decided to repair it myself. It is the O ring at that time.
This review is about item#9351894.
Suspension cushioning material
From Japan
On 2018-02-26 20:44:16
It was used as a cushioning material for upper mount of automobile suspension. Since it is an O ring to the last, durability is unknown.
This review is about item#35494471.
Maintenance of heavy machinery
From Japan
On 2018-02-23 15:50:04
It is saved if handling at a retail store is less and you handle it by mail order. Since quality is also a maker item, it was able to be used without particular problem.
This review is about item#9351964.
Repair of hydraulic jack
From Japan
On 2018-02-15 09:04:05
O-rings are necessary, and search and purchase without hesitation with a wide selection of monotaro. The point you can order per piece is also GOOD!
This review is about item#9351903.
Maintenance of gasoline stoves
From Japan
On 2018-02-04 14:31:37
Although it is inexpensive, gasoline leakage came down exactly.
This review is about item#9351885.
Serrow 225 3RW 1: Replace the hardened O-ring of the carburetor main jet part
From Japan
On 2018-01-30 22:01:31
Equivalent to the O-ring of the main jet part of the genuine carburetor (BST 34). The size is P-7. The number is one. Since it is not genuine, it is self-responsible, but it can be used without problems.
This review is about item#9351903.
Fixed fuel tank
From Japan
On 2018-01-12 09:55:48
Used as a fuel tank band of a twin compressor There is no problem in particular.
This review is about item#35494611.
For air seal
From Japan
On 2017-12-12 17:02:40
Although I have purchased it many times, I use it comfortably without problems for use!
This review is about item#9351867.
Used for tweezers
From Japan
On 2017-12-08 17:51:25
It is used for presser rubber when holding objects with precision tweezers. Until then it was substituted by a shortened silicon tube but it is harder to break than silicone rubber and it is comfortable to use because it is easy to slide even though it can be held securely. I am sorry that it is not the original usage.
This review is about item#9351903.