Buy more than* S$200* and get FREE SHIPPING

  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR

O ring P (for movement, fixing) NBR P-8

4.61 (96)
Item.#
09351912
Mfr.#
P-8
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Material
NBR (nitrile rubber)
Outside Diameter OD (phi mm)
11.6
Width W (mm)
1.9(+/-0.08)
Withstanding Pressure (MPa)
7
Hardness
70+/-5
Inner Diameter ID (phi mm)
7.8
Inner-Diameter Tolerance
+/-0.16
Heat-Resistant Temperature (deg C)
120
Nominal Designation
8
Customer Reviews
5 star 74
4 star 9
3 star 11
2 star 2
1 star 0
Review Rating: 4.61
96 Customer Reviews
The reviews are automatic translation.
Fixed fuel tank
3
From Japan
On 2018-01-12 09:55:48
Used as a fuel tank band of a twin compressor There is no problem in particular.
This review is about item#35494611.
For air seal
5
From Japan
On 2017-12-12 17:02:40
Although I have purchased it many times, I use it comfortably without problems for use!
This review is about item#9351867.
Used for tweezers
5
From Japan
On 2017-12-08 17:51:25
It is used for presser rubber when holding objects with precision tweezers. Until then it was substituted by a shortened silicon tube but it is harder to break than silicone rubber and it is comfortable to use because it is easy to slide even though it can be held securely. I am sorry that it is not the original usage.
This review is about item#9351903.
For shaft mounting
3
From Japan
On 2017-12-05 14:55:48
I bought it at the home center, but I asked for it at Monotaro this time.
This review is about item#9352061.
Fixed fuel tank
3
From Japan
On 2017-11-30 13:04:10
Used as a fuel tank fixing band of the Meiji Twin Compressor
This review is about item#35494611.
bike
5
From Japan
On 2017-11-29 21:29:26
It is scheduled to be installed in the carburetor. Gasoline leaking from drain, so get it for replacement. Bicycle genuine, inexpensive.
This review is about item#9351876.
When maintenance of agricultural machinery
5
From Japan
On 2017-11-14 19:19:29
I used it for the overhaul of the carburetor I firmly stop gasoline
This review is about item#9351867.
waterproof
2
From Japan
On 2017-10-27 16:34:43
Since it is a firm, I want you to soften it because it is inflexible.
This review is about item#9352271.
It is used as a driving belt for a desktop lathe.
5
From Japan
On 2017-10-23 22:04:13
Although it is inexpensive, it can be used without problems. If this price, you can exchange frequently.
This review is about item#35494471.
Purchased to spare.
5
From Japan
On 2017-10-20 16:55:05
Custom cylinder (Toy Gun VSR and L96) Custom cylinder (P ○ I) Purchased for repair of cylinder hectare cushion. It is inexperienced cheaply for buying at Homsen and (P ○ I). I will buy again if the stock runs out.
This review is about item#9352007.