Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR

O ring P (for movement, fixing) NBR P-10A

4.61 (113)
Item.#
09351946
Mfr.#
P-10A
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Hardness
70+/-5
Inner Diameter ID (phi mm)
9.8
Inner-Diameter Tolerance
+/-0.17
Heat-Resistant Temperature (deg C)
120
Nominal Designation
10A
Material
NBR (nitrile rubber)
Outside Diameter OD (phi mm)
14.6
Width W (mm)
2.4(+/-0.09)
Withstanding Pressure (MPa)
7
Customer Reviews
5 star 87
4 star 10
3 star 14
2 star 2
1 star 0
Review Rating: 4.61
113 Customer Reviews
The reviews are automatic translation.
For agricultural machinery fuel
4
From Japan
On 2018-05-25 20:31:01
I used it for a pipe for fuel of agricultural machinery. I can use it for now.
This review is about item#9352025.
Mini Mini Yunbo in active field
5
From Japan
On 2018-05-21 19:08:00
It was a malfunction of leakage of hydraulic fluid from the o ring integrated in the hydraulic cylinder this time, o ring mounting part Inside diameter · measure the dimensions of the external dimensions, order the applicable ones from the o ring list, and arrived the next day .
This review is about item#9351955.
Painted electric air
5
From Japan
On 2018-05-16 19:00:58
The attached o-ring is useless and the purchase size for replacement is no problem!
This review is about item#9351937.
Used in oil strainer section of motorcycle (Majesty S)
5
From Japan
On 2018-05-05 09:58:15
I can use it exactly the same as genuine. There is no oil leak at all. We will buy it and use it from the next.
This review is about item#9352192.
During maintenance
3
From Japan
On 2018-04-30 16:08:13
Currently used as replacement and spare parts I purchased it, but it can be used without problem.
This review is about item#9352183.
Washing machine's bath water pump hose
5
From Japan
On 2018-04-17 17:54:06
Because the pump lifting power was weak, I replaced it when I replaced the O ring that was the base of the hose with this part.
This review is about item#9352007.
To a high pressure washer
5
From Japan
On 2018-04-16 09:25:53
Used as the filter tip of Bosch UA125. It is cheap and good.
This review is about item#9351964.
As a packing of a sprayer
5
From Japan
On 2018-04-15 00:25:21
The packing of the sprayer was exchanged due to dirty cheap and the best.
This review is about item#09352341.
Seals for spouting
3
From Japan
On 2018-04-06 18:51:49
Although it was designation of the manufacturer's part number, leakage stopped. Unfortunately the gasket packing is molded and installed, leakage stops.
This review is about item#9352025.
Monkey winker lens used
5
From Japan
On 2018-03-19 17:27:17
4 L Monkey's winker lens packing was used. The size is perfect, durability is very satisfied with several times compared with genuine.
This review is about item#9352201.