Buy more than* S$200* and get FREE SHIPPING

  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR

O ring P (for movement, fixing) NBR P-12.5

4.61 (96)
Item.#
09351982
Mfr.#
P-12.5
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Inner Diameter ID (phi mm)
12.3
Inner-Diameter Tolerance
+/-0.19
Heat-Resistant Temperature (deg C)
120
Nominal Designation
12.5
Material
NBR (nitrile rubber)
Outside Diameter OD (phi mm)
17.1
Width W (mm)
2.4(+/-0.09)
Withstanding Pressure (MPa)
7
Hardness
70+/-5