Buy more than* S$200* and get FREE SHIPPING

  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR

O ring P (for movement, fixing) NBR P-16

4.66 (83)
Item.#
09352016
Mfr.#
P-16
Package Qty.
1PC
Ship pack of
1
0.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Hardness
70+/-5
Inner Diameter ID (phi mm)
15.8
Inner-Diameter Tolerance
+/-0.2
Heat-Resistant Temperature (deg C)
120
Nominal Designation
16
Material
NBR (nitrile rubber)
Outside Diameter OD (phi mm)
20.6
Width W (mm)
2.4(+/-0.09)
Withstanding Pressure (MPa)
7
Customer Reviews
5 star 65
4 star 9
3 star 8
2 star 1
1 star 0
Review Rating: 4.66
83 Customer Reviews
The reviews are automatic translation.
It was good.
5
From Japan
On 2017-09-21 10:37:48
The one used for the seal of the connector broke, and it is a waste to exchange the whole connector, so buy it here.
This review is about item#9351973.
Oil cap
5
From Japan
On 2017-09-20 19:26:13
I use it for a motorcycle oil cap. This is enough if the sizes match!
This review is about item#9352025.
Production of prototype
5
From Japan
On 2017-09-15 15:20:07
It was able to be used without problems. There was not particularly improvement point.
This review is about item#35494505.
Industrial machinery
5
From Japan
On 2017-09-06 14:49:27
There was a size I wanted and the price was not too expensive.
This review is about item#35494523.
Foreign vehicle air conditioner
3
From Japan
On 2017-08-15 14:06:38
I used two in MINI dryer tank. It was a little bit thin but genuine.
This review is about item#9352052.
Airtight measurement
5
From Japan
On 2017-07-27 15:53:10
Things that are not sold in the near field are available and it is very helpful.
This review is about item#9352156.
A stopper of a skapper
5
From Japan
On 2017-07-25 13:05:31
I was looking for rubber to be attached to the boat's skapper, but I found out the perfect size ", it was possible to use it perfectly.
This review is about item#9352323.
Motorcycle maintenance
5
From Japan
On 2017-07-02 16:15:41
There is only a monotaro to buy the goods around here with a small lot. Please do your best.
This review is about item#9351912.
Motorcycle used car maintenance
5
From Japan
On 2017-06-16 16:59:08
By usage, size is also abundant, unit prices are cheaper than genuine products, orderable and convenient from a small amount.
This review is about item#09351876.
High pressure washer repair
5
From Japan
On 2017-06-12 19:16:25
Used for high pressure washer, packing, cheap, durability is unknown.
This review is about item#9351937.