Buy more than* S$200* and get FREE SHIPPING

  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR

O ring P (for movement, fixing) NBR P-21

4.62 (108)
Item.#
09352043
Mfr.#
P-21
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Outside Diameter OD (phi mm)
25.6
Width W (mm)
2.4(+/-0.09)
Withstanding Pressure (MPa)
7
Hardness
70+/-5
Inner Diameter ID (phi mm)
20.8
Inner-Diameter Tolerance
0.23
Heat-Resistant Temperature (deg C)
120
Nominal Designation
21
Material
NBR (nitrile rubber)
Customer Reviews
5 star 84
4 star 9
3 star 13
2 star 2
1 star 0
Review Rating: 4.62
108 Customer Reviews
The reviews are automatic translation.
Washing machine's bath water pump hose
5
From Japan
On 2018-04-17 17:54:06
Because the pump lifting power was weak, I replaced it when I replaced the O ring that was the base of the hose with this part.
This review is about item#9352007.
To a high pressure washer
5
From Japan
On 2018-04-16 09:25:53
Used as the filter tip of Bosch UA125. It is cheap and good.
This review is about item#9351964.
As a packing of a sprayer
5
From Japan
On 2018-04-15 00:25:21
The packing of the sprayer was exchanged due to dirty cheap and the best.
This review is about item#09352341.
Seals for spouting
3
From Japan
On 2018-04-06 18:51:49
Although it was designation of the manufacturer's part number, leakage stopped. Unfortunately the gasket packing is molded and installed, leakage stops.
This review is about item#9352025.
Monkey winker lens used
5
From Japan
On 2018-03-19 17:27:17
4 L Monkey's winker lens packing was used. The size is perfect, durability is very satisfied with several times compared with genuine.
This review is about item#9352201.
Used for high pressure washer
5
From Japan
On 2018-03-02 20:40:52
It is used for the connection part between Ryobi's high pressure washer and Iris Ooyama's high pressure washer. It is cheap and saved.
This review is about item#9351946.
Backhaul swing motor repair
5
From Japan
On 2018-03-01 16:57:28
Oil leakage from the turning motor of the backhoe (Yumbo) occurred, it was said that the motor ASSY exchange was 300,000 yen, I decided to repair it myself. It is the O ring at that time.
This review is about item#9351894.
Suspension cushioning material
3
From Japan
On 2018-02-26 20:44:16
It was used as a cushioning material for upper mount of automobile suspension. Since it is an O ring to the last, durability is unknown.
This review is about item#35494471.
Maintenance of heavy machinery
5
From Japan
On 2018-02-23 15:50:04
It is saved if handling at a retail store is less and you handle it by mail order. Since quality is also a maker item, it was able to be used without particular problem.
This review is about item#9351964.
Repair of hydraulic jack
5
From Japan
On 2018-02-15 09:04:05
O-rings are necessary, and search and purchase without hesitation with a wide selection of monotaro. The point you can order per piece is also GOOD!
This review is about item#9351903.