Buy more than* S$200* and get FREE SHIPPING

  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR
  • O ring P (for movement, fixing) NBR

O ring P (for movement, fixing) NBR P-25

4.65 (75)
Item.#
09352095
Mfr.#
P-25
Package Qty.
1PC
Ship pack of
1
0.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Outside Diameter OD (phi mm)
31.7
Width W (mm)
3.5(+/-0.10)
Withstanding Pressure (MPa)
7
Hardness
70+/-5
Inner Diameter ID (phi mm)
24.7
Inner-Diameter Tolerance
+/-0.25
Heat-Resistant Temperature (deg C)
120
Nominal Designation
25
Material
NBR (nitrile rubber)
Customer Reviews
5 star 58
4 star 9
3 star 7
2 star 1
1 star 0
Review Rating: 4.65
75 Customer Reviews
The reviews are automatic translation.
Motorcycle used car maintenance
5
From Japan
On 2017-06-16 16:59:08
By usage, size is also abundant, unit prices are cheaper than genuine products, orderable and convenient from a small amount.
This review is about item#09351876.
High pressure washer repair
5
From Japan
On 2017-06-12 19:16:25
Used for high pressure washer, packing, cheap, durability is unknown.
This review is about item#9351937.
Machine maintenance
4
From Japan
On 2017-06-01 21:45:18
Since I can purchase from one piece, I bought one for preliminary, near size as well.
This review is about item#9352007.
Vacuum seal
5
From Japan
On 2017-05-29 16:56:45
It can also be used for vacuum seal. Temperature will be disposable if it exceeds 150 ℃.
This review is about item#9352113.
As a replacement part
5
From Japan
On 2017-05-27 22:28:15
It is convenient to purchase from 1 piece. Cospa best. Packaging is also polite.
This review is about item#9351885.
For gasoline tank cap repair
3
From Japan
On 2017-05-19 11:58:27
Kawasaki car of 20 years passed The packing of the gasoline tank cap became useless and the gasoline leaked, so we hoped that it would be suitable for φ39.45 cap side diameters: φ39.45, tried various repair methods, P / G / S type, respectively.
This review is about item#9352244.
Water leakage repair
5
From Japan
On 2017-05-03 19:05:08
I am thankful that I could not find the size of this kid pretty
This review is about item#35494356.
Maintenance and repair
5
From Japan
On 2017-04-24 20:48:34
It is as long as I am glad that the minimum purchase unit is from 1 piece. You do not have to do extra shopping.
This review is about item#9351912.
For pipettors
5
From Japan
On 2017-04-21 15:56:08
Purchased for the clear pipette of one company that is also sold on this site. I tried several other types, but this O-ring came most thoroughly. As for durability, I think that it depends on usage frequency and usage, but there is no problem at the moment. Since the price of genuine replacement goods is a price deviating from normal, it is very helpful to purchase equivalent products cheaply.
This review is about item#9351937.
Repair of motorcycle.
5
From Japan
On 2017-04-21 00:27:06
It is used as a substitute for genuine parts of a motorcycle that became out of print. If the size matches, it can be used as an oil seal inside the engine. It is also resistant to gasoline.
This review is about item#09352122.