Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P, For Movement, for FixingNbr
  • O-Ring P, For Movement, for FixingNbr
  • O-Ring P, For Movement, for FixingNbr
  • O-Ring P, For Movement, for FixingNbr

O-Ring P, For Movement, for FixingNbr P-30

4.66 (68)
Item.#
09352156
Mfr.#
P-30
Package Qty.
1PC
Ship pack of
1
0.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Inner Diameter ID (phi mm)
29.7
Inner-Diameter Tolerance
+/-0.29
Heat-Resistant Temperature (deg C)
120
Nominal Designation
30
Material
NBR (nitrile rubber)
Outside Diameter OD (phi mm)
36.7
Width W (mm)
3.5(+/-0.10)
Withstanding Pressure (MPa)
7
Hardness
70+/-5
Customer Reviews
5 star 53
4 star 8
3 star 6
2 star 1
1 star 0
Review Rating: 4.66
68 Customer Reviews
The reviews are automatic translation.
メンテナンス、補修
5
From Japan
On 2017-04-24 20:48:34
最小購入単位が1個からなのが嬉しい限りです。余計な買い物をしなくて済みます。
This review is about item#9351912.
ピペッター用に
5
From Japan
On 2017-04-21 15:56:08
本サイトでも販売されている某社のクリアピペット用に購入。 他にも数種類試したが、このOリングが一番しっくりと来ました。 耐久性に関しても、使用頻度や使用方法にもよると思うが現時点で問題ありません。   純正の替品の値段が常軌を逸した価格なので、同等品を安価に購入出来るのは大変助かります。
This review is about item#9351937.
バイクの修理。
5
From Japan
On 2017-04-21 00:27:06
廃盤になったバイクの純正部品の代用品として使用。 サイズが合っていればエンジン内のオイルシールとして 使用可能です。ガソリンにも耐性があります。
This review is about item#09352122.
Airtight measurement
5
From Japan
On 2017-03-04 15:38:05
We very survived have handled a variety of goods.
This review is about item#9352016.
At the time of oil change of bike
4
From Japan
On 2017-03-02 14:37:57
Yes it does not have the use of no evaluation also impossible without. Because it is not impossible, it is recommended.
This review is about item#9351964.
maintenance
4
From Japan
On 2017-02-28 23:44:06
Buy from one of the welcome. In particular, I use without problems.
This review is about item#9351894.
Car maintenance
5
From Japan
On 2017-01-17 20:28:03
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#9352235.
It uses the seal of the rice cake with a machine.
5
From Japan
On 2017-01-06 20:44:54
We use this because genuine parts are not available in the 25 years ago to-made rice cake with a machine.
This review is about item#9351982.
Maintenance of Karcher
5
From Japan
On 2017-01-05 18:03:51
Purchased for gun mounting portion of Karcher high pressure washer. It was purchased a thing of the same diameter several times in the do-it-yourself store, damaged in one month. This product, which can be used without being damaged.
This review is about item#9351937.
The bike connector of the gasoline tank of
5
From Japan
On 2016-11-25 14:53:21
The original and slightly size was the anxiety difference you can use without any problems and try to use. Here it is good quality or rather, it does not have the anxiety hanging tension.
This review is about item#9351903.