Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P, For Movement, for FixingNbr
  • O-Ring P, For Movement, for FixingNbr
  • O-Ring P, For Movement, for FixingNbr
  • O-Ring P, For Movement, for FixingNbr

O-Ring P, For Movement, for FixingNbr P-35.5

4.66 (62)
Item.#
09352217
Mfr.#
P-35.5
Package Qty.
1PC
Ship pack of
1
0.64 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Material
NBR (nitrile rubber)
Outside Diameter OD (phi mm)
42.2
Width W (mm)
3.5(+/-0.10)
Withstanding Pressure (MPa)
7
Hardness
70+/-5
Inner Diameter ID (phi mm)
35.2
Inner-Diameter Tolerance
+/-0.34
Heat-Resistant Temperature (deg C)
120
Nominal Designation
35.5
Customer Reviews
5 star 49
4 star 6
3 star 6
2 star 1
1 star 0
Review Rating: 4.66
62 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-01-17 20:28:03
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#9352235.
It uses the seal of the rice cake with a machine.
5
From Japan
On 2017-01-06 20:44:54
We use this because genuine parts are not available in the 25 years ago to-made rice cake with a machine.
This review is about item#9351982.
Maintenance of Karcher
5
From Japan
On 2017-01-05 18:03:51
Purchased for gun mounting portion of Karcher high pressure washer. It was purchased a thing of the same diameter several times in the do-it-yourself store, damaged in one month. This product, which can be used without being damaged.
This review is about item#9351937.
The bike connector of the gasoline tank of
5
From Japan
On 2016-11-25 14:53:21
The original and slightly size was the anxiety difference you can use without any problems and try to use. Here it is good quality or rather, it does not have the anxiety hanging tension.
This review is about item#9351903.
Motorcycle
5
From Japan
On 2016-09-12 16:53:49
It could be used without any problem.
This review is about item#9352147.
Shotgun cylinder
5
From Japan
On 2016-08-24 20:25:33
It was anxiety and I wonder if necessary Toka heat, we can use without any problem. Need is none that use the fool high dedicated ones in gun dealer.
This review is about item#9352052.
Repair, maintenance
3
From Japan
On 2016-08-19 23:02:15
There is no problem. We will be allowed to use in the future.
This review is about item#9351946.
Use the master cylinder mounting portion of the bike
5
From Japan
On 2016-08-13 22:49:48
Time to be long Obon holiday Where is the car manufacturer. It is broken only when such. Size also looked hard to close in actual measurement, feeling like fit in the standard product. Now looking shop. Todaimotokurashi, your company is the same day shipment stock at as not even Bon. It was very helpful. Repair completion. What durability after. Whether there is a degree of resistance to the brake fluid.
This review is about item#9351894.
Maintenance of motorcycle
5
From Japan
On 2016-08-07 01:04:51
It used for the cooling water leakage prevention of motorcycle engine. We buy for the price of half of the genuine. Monotaro vary.
This review is about item#09352253.
Of engine pump water drain, O-ring replacement of spare water plug
5
From Japan
On 2016-08-05 20:22:58
Engine pump that had caused the water leak would be cracks in the aging was repaired in a few tens of yen. Mr. Monotarou Thank you.
This review is about item#09352183.