Buy more than* S$200* and get FREE SHIPPING

  • O Ring G, For FixingNbr
  • O Ring G, For FixingNbr
  • O Ring G, For FixingNbr
  • O Ring G, For FixingNbr

O Ring G, For FixingNbr G-40

4.65 (23)
Item.#
09352393
Mfr.#
G-40
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Nominal Designation
40
Material
NBR (nitrile rubber)
Wire Diameter/ Tolerance (mm)
3.1(+/-0.10)
Heat-Resistant Temperature (deg C)
100
Withstanding Pressure (MPa)
7
Hardness
70
Inner-Diameter Tolerance
0.37
Outer Diameter
45.6
Inside Diameter Dimension
39.4
Customer Reviews
5 star 18
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.65
23 Customer Reviews
The reviews are automatic translation.
As a repair part
5
From Japan
On 2017-10-19 08:55:46
Because the order was few, I was very thankful that I was able to place an order in units of 1 piece. As this kind of parts are many kinds, it takes a little effort to find the same thing from the dimensions of the part actual article, so I think that it will be convenient if it becomes possible to search by inner diameter, outer diameter, wire diameter, etc.
This review is about item#09352497.
Machine maintenance
5
From Japan
On 2017-10-07 21:29:19
Because it is cheap, I can have a lot in the reserve. I am exchanged every time because it is cheap. Convenient. The variety is good and rich.
This review is about item#9352472.
Machine repair parts
5
From Japan
On 2017-09-15 22:00:18
It was a special thing so I could not get it inside, but I was in trouble, but thankfully being sold in 1 piece unit. Although it is a small part, it is essential to stop the leakage, so it is also nice to have plenty of variations. I hope that the material can be improved.
This review is about item#9352497.
Maintenance of motorcycle
5
From Japan
On 2017-08-15 21:32:49
Because it is equivalent to genuine parts, we use cheap price here.
This review is about item#9352384.
During sand blasting
5
From Japan
On 2017-07-16 15:35:46
Used as a sandblasting pressurized tank. It seems that it can be used without problems.
This review is about item#9352454.
For motorcycle repair
5
From Japan
On 2017-06-15 17:40:33
Even if it sells to the shop front, there is no reason not to test it on the spot anyway, since we have to purchase several kinds with awareness of waste from among a few kinds, thanks for availability at low cost in kind / type Doing.
This review is about item#9352393.
Jig seal
4
From Japan
On 2017-04-30 12:53:06
Exchange so far because it became old. NBR was not used and ordinary material was enough.
This review is about item#9352481.
Repair and maintenance of construction machinery, agricultural machinery etc.
5
From Japan
On 2017-01-06 08:19:43
I often use it for a cup of a fuel filter. Actually, the material of fluorine is good, but the price is high and it is enough to exchange together when filter is exchanged.
This review is about item#09352481.
Motorcycle Maintenance
4
From Japan
On 2016-11-18 20:54:00
I searched quite a lot of O ring of oil resistance. I found, purchased and used here.
This review is about item#9352515.
When the motor boat is operating
5
From Japan
On 2016-08-05 17:49:10
It is used as packing of drain plug of motor boat. Water leak has disappeared.
This review is about item#09352567.