Buy more than* S$200* and get FREE SHIPPING

  • O Ring G, For FixingNbr
  • O Ring G, For FixingNbr
  • O Ring G, For FixingNbr
  • O Ring G, For FixingNbr

O Ring G, For FixingNbr G-55

4.53 (17)
Item.#
09352436
Mfr.#
G-55
Package Qty.
1PC
Ship pack of
1
0.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Withstanding Pressure (MPa)
7
Hardness
70
Inner-Diameter Tolerance
0.49
Outer Diameter
60.6
Inside Diameter Dimension
54.4
Nominal Designation
55
Material
NBR (nitrile rubber)
Wire Diameter/ Tolerance (mm)
3.1(+/-0.10)
Heat-Resistant Temperature (deg C)
100
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Jig seal
4
From Japan
On 2017-04-30 12:53:06
Exchange so far because it became old. NBR was not used and ordinary material was enough.
This review is about item#9352481.
Construction machinery, repair, such as agricultural machinery, maintenance
5
From Japan
On 2017-01-06 08:19:43
We use well into the cup of the fuel filter. Really because Replace together at the time of the material to be you, but will the fluorine products good price is high filter replacement is sufficient here.
This review is about item#09352481.
Bike maintenance
4
From Japan
On 2016-11-18 20:54:00
Oil resistance of the O-ring was looking pretty. Here Sagashiate, we used to buy.
This review is about item#9352515.
When the motorboat of operation
5
From Japan
On 2016-08-05 17:49:10
Used as a packing of the drain plug of the motorboat. Water leakage is no longer.
This review is about item#09352567.
Repair of the pump became Discontinued
5
From Japan
On 2015-11-14 23:45:25
Availability of parts was very useful for difficult repair
This review is about item#09352567.
Replacement of the accessories
5
From Japan
On 2015-09-25 19:37:06
For accessories oil it had blurred made in China, where it was changed to here of the packing, no longer bleeding oil.
This review is about item#09352384.
For the suspension of off-road bike
5
From Japan
On 2015-09-07 22:54:52
Used for the car off of the suspension. Because along with the genuine I can use without any problems.
This review is about item#09352411.
Use the cap of swallowtail tube.
2
From Japan
On 2015-05-13 16:17:36
There is that the deterioration of the rubber is cut - seen well. There is room for consideration of durability.
This review is about item#09352551.
For maintenance
5
From Japan
On 2015-03-13 22:05:11
Although purchased for private EF engine oil filter block, purchase with maker parts is purchased, but when purchasing with the equivalent item, the engine began to be exciting but the leak seemed to have stopped. It is satisfying because the price is cheap by orders of magnitude. I will not use it for customers, but I am satisfied as for my (trial) use.
This review is about item#09352445.
Used as a lid part of a chemical feeding machine into a bathtub
5
From Japan
On 2014-04-07 15:00:24
I was looking for it at a home center, but I finally found it with Monotaro san. I am satisfied with the perfect size.
This review is about item#09352515.