Buy more than* S$200* and get FREE SHIPPING

  • O Ring G, For FixingNbr
  • O Ring G, For FixingNbr
  • O Ring G, For FixingNbr
  • O Ring G, For FixingNbr

O Ring G, For FixingNbr G-65

4.56 (18)
Item.#
09352481
Mfr.#
G-65
Package Qty.
1PC
Ship pack of
1
0.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Wire Diameter/ Tolerance (mm)
3.1(+/-0.10)
Heat-Resistant Temperature (deg C)
100
Withstanding Pressure (MPa)
7
Hardness
70
Inner-Diameter Tolerance
0.57
Outer Diameter
70.6
Inside Diameter Dimension
64.4
Nominal Designation
65
Material
NBR (nitrile rubber)
Customer Reviews
5 star 13
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
For motorcycle repair
5
From Japan
On 2017-06-15 17:40:33
Even if it sells to the shop front, there is no reason not to test it on the spot anyway, since we have to purchase several kinds with awareness of waste from among a few kinds, thanks for availability at low cost in kind / type Doing.
This review is about item#9352393.
Jig seal
4
From Japan
On 2017-04-30 12:53:06
Exchange so far because it became old. NBR was not used and ordinary material was enough.
This review is about item#9352481.
Repair and maintenance of construction machinery, agricultural machinery etc.
5
From Japan
On 2017-01-06 08:19:43
I often use it for a cup of a fuel filter. Actually, the material of fluorine is good, but the price is high and it is enough to exchange together when filter is exchanged.
This review is about item#09352481.
Motorcycle Maintenance
4
From Japan
On 2016-11-18 20:54:00
I searched quite a lot of O ring of oil resistance. I found, purchased and used here.
This review is about item#9352515.
When the motor boat is operating
5
From Japan
On 2016-08-05 17:49:10
It is used as packing of drain plug of motor boat. Water leak has disappeared.
This review is about item#09352567.
Repair of discontinued pump
5
From Japan
On 2015-11-14 23:45:25
It was very useful for repair where it is difficult to obtain parts
This review is about item#09352567.
Replacement with accessories
5
From Japan
On 2015-09-25 19:37:06
Since the accessories are made in China, the oil has blurred, so when changing to this packing, oil bleeding disappeared.
This review is about item#09352384.
For off-road motorcycle suspension
5
From Japan
On 2015-09-07 22:54:52
Off Use for car suspension. I can use it without problems because it is with genuine.
This review is about item#09352411.
Used for the cap of the envelope.
2
From Japan
On 2015-05-13 16:17:36
Degradation of rubber can be seen and broken in some cases. There is room for consideration of durability.
This review is about item#09352551.
For maintenance
5
From Japan
On 2015-03-13 22:05:11
Although purchased for private EF engine oil filter block, purchase with maker parts is purchased, but when purchasing with the equivalent item, the engine began to be exciting but the leak seemed to have stopped. It is satisfying because the price is cheap by orders of magnitude. I will not use it for customers, but I am satisfied as for my (trial) use.
This review is about item#09352445.