Buy more than* S$200* and get FREE SHIPPING

  • Nbr O-Rings V, For Vacuum Flange
  • Nbr O-Rings V, For Vacuum Flange
  • Nbr O-Rings V, For Vacuum Flange
  • Nbr O-Rings V, For Vacuum Flange

Nbr O-Rings V, For Vacuum Flange V-34

4.75 (4)
Item.#
09352987
Mfr.#
V-34
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Withstanding Pressure (MPa)
7
Hardness
70
Inner-Diameter Tolerance
0.33
Outer Diameter
41.5
Inside Diameter Dimension
33.5
Nominal Designation
34
Material
NBR (nitrile rubber)
Wire Diameter/ Tolerance (mm)
4.0(+/-0.1)
Heat-Resistant Temperature (deg C)
100
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance of food machinery
4
From Japan
On 2016-09-11 12:23:37
I am worried about the useful life, but for now it can be used without problems.
This review is about item#9353023.
Motorcycle Repair
5
From Japan
On 2014-08-02 18:38:07
No problem.
This review is about item#09353041.
Machine belt used for replacement
5
From Japan
On 2013-07-01 14:24:54
Good material size and good
This review is about item#09353032.
It is used as a center cap holding tool of the aluminum wheel of the car.
5
From Japan
On 2008-12-14 23:00:07
Fixed to the hub / hole of the wheel with instantaneous adhesive, weather resistance was not a problem.
This review is about item#09353005.