Buy more than* S$200* and get FREE SHIPPING

  • Nbr O-Rings V, For Vacuum Flange
  • Nbr O-Rings V, For Vacuum Flange
  • Nbr O-Rings V, For Vacuum Flange
  • Nbr O-Rings V, For Vacuum Flange

Nbr O-Rings V, For Vacuum Flange V-640

4.75 (4)
Item.#
09353154
Mfr.#
V-640
Package Qty.
1PC
Ship pack of
1
25.82 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Heat-Resistant Temperature (deg C)
100
Withstanding Pressure (MPa)
7
Hardness
70
Inner-Diameter Tolerance
4.24
Outer Diameter
653.5
Inside Diameter Dimension
633.5
Nominal Designation
640
Material
NBR (nitrile rubber)
Wire Diameter/ Tolerance (mm)
10(+/-0.3)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance of food machinery
4
From Japan
On 2016-09-11 12:23:37
The anxious, but is a useful life, you can use without the moment problem.
This review is about item#9353023.
Motorcycle repair
5
From Japan
On 2014-08-02 18:38:07
No problem.
This review is about item#09353041.
Machine belt, used for exchange
5
From Japan
On 2013-07-01 14:24:54
Good with the material dimension
This review is about item#09353032.
Used as a center cap holder of the car of the aluminum wheel.
5
From Japan
On 2008-12-14 23:00:07
Fixed with instant adhesive to the hub holes of the wheel, it did not have a problem with the weather resistance.
This review is about item#09353005.