Buy more than* S$200* and get FREE SHIPPING

  • Nbr O-Rings V, For Vacuum Flange
  • Nbr O-Rings V, For Vacuum Flange
  • Nbr O-Rings V, For Vacuum Flange
  • Nbr O-Rings V, For Vacuum Flange

Nbr O-Rings V, For Vacuum Flange V-1055

4.75 (4)
Item.#
09353215
Mfr.#
V-1055
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
Hardness
70
Inner-Diameter Tolerance
6.67
Outer Diameter
1064.0
Inside Diameter Dimension
1044
Nominal Designation
1055
Material
NBR (nitrile rubber)
Wire Diameter/ Tolerance (mm)
10(+/-0.3)
Heat-Resistant Temperature (deg C)
100
Withstanding Pressure (MPa)
7
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance of food machinery
4
From Japan
On 2016-09-11 12:23:37
The anxious, but is a useful life, you can use without the moment problem.
This review is about item#9353023.
Motorcycle repair
5
From Japan
On 2014-08-02 18:38:07
No problem.
This review is about item#09353041.
Machine belt, used for exchange
5
From Japan
On 2013-07-01 14:24:54
Good with the material dimension
This review is about item#09353032.
Used as a center cap holder of the car of the aluminum wheel.
5
From Japan
On 2008-12-14 23:00:07
Fixed with instant adhesive to the hub holes of the wheel, it did not have a problem with the weather resistance.
This review is about item#09353005.