Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber

O-Ring P, For Movement, for FixingFluorine Rubber P-4

4.58 (67)
Item.#
09353233
Mfr.#
P-4
Package Qty.
1PC
Ship pack of
1
0.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Withstanding Pressure (MPa)
7
Nominal Designation
4
Inner Diameter (phi mm)
3.8
Inner Diameter Tolerance (mm)
0.14
Heat-Resistant Temperature (deg C)
200
Outer Diameter (phi mm)
7.6
Hardness
70
Material
Fluoro rubber
Wire Diameter/ Tolerance (mm)
1.9 (+/-0.08)
Customer Reviews
5 star 52
4 star 6
3 star 7
2 star 0
1 star 2
Review Rating: 4.58
67 Customer Reviews
The reviews are automatic translation.
The packing of gasoline carrying cans
5
From Japan
On 2017-02-16 12:18:53
Packing of gasoline carrying cans a poor also too, It was leaking come apology during refueling. When the well to check, countless cracks ... Since also involved in human life, it was replaced as soon as possible. Since the exchange is functioning without any problem.
This review is about item#9353285.
Production of the air cylinder
5
From Japan
On 2017-02-03 14:33:37
Exercise, you use a fixed both is a good feeling not leak air.
This review is about item#9353242.
Assembly of the computer
5
From Japan
On 2017-01-30 09:51:21
Elasticity even moderately, but it used as a buffer material of the screw, is not perfect.
This review is about item#9353224.
Repair of oil leakage of grass-burner
5
From Japan
On 2017-01-18 07:31:26
We are also very pleased completely oil leak is no longer resistant to high temperatures.
This review is about item#09353251.
Fuel tank
5
From Japan
On 2016-11-20 08:13:57
It uses as packing of the fuel tank of the boat.
This review is about item#09353644.
To exchange at the time of maintenance
5
From Japan
On 2016-11-18 14:36:03
Various sizes are available quickly at low cost, and very helpful.
This review is about item#9353364.
Emergency trial basis repair work
5
From Japan
On 2016-10-30 17:55:53
After all the early delivery date. Labor without were available. Although it is not unique to this product, I have finished ordering If you have time to look for things in the shop. However, since the ship was the same level of accessory becomes to Nekoposu were contacted happens to either courier center arrive. (Yamato Transport delivery time when I passed to Obachan Toka ... to come around in the external contractors ... bike I thought might be gone wrong) while you are buying a company's courier and Dobin like but (region - different I think by the district and the office scale.)
This review is about item#9353285.
RZ350 development of
5
From Japan
On 2016-10-28 15:49:43
Snug to the insertion of the flange and the chamber.
This review is about item#9353592.
Use the O-ring of the pilot air screw of the carburetor
5
From Japan
On 2016-10-17 17:00:51
Since the O-ring of the pilot air screw of the carburetor has become tattered Was OK with several types buy P3.
This review is about item#9353224.
overhaul
4
From Japan
On 2016-08-17 19:06:56
Rest assured that did not leak but was a little rubber Futoka'.
This review is about item#9353251.