Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber

O-Ring P, For Movement, for FixingFluorine Rubber P-5

4.57 (102)
Item.#
09353242
Mfr.#
P-5
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Inner Diameter Tolerance (mm)
0.15
Heat-Resistant Temperature (deg C)
200
Outer Diameter (phi mm)
8.6
Hardness
70
Material
Fluoro rubber
Wire Diameter/ Tolerance (mm)
1.9 (+/-0.08)
Withstanding Pressure (MPa)
7
Nominal Designation
5
Inner Diameter (phi mm)
4.8
Customer Reviews
5 star 76
4 star 13
3 star 10
2 star 1
1 star 2
Review Rating: 4.57
102 Customer Reviews
The reviews are automatic translation.
Repair of heating machine
3
From Japan
On 2018-01-11 21:47:09
Since I made a mistake in size, I ordered multiple sets of products elsewhere.
This review is about item#9353251.
En 11 Coolant replacement
5
From Japan
On 2018-01-06 20:42:56
With the introduction of the digital water temperature gauge, we replaced the coolant. It is used as a radiator drain bolt O ring. This price with heat resistant 200 degree oil resistant chemical. You can buy about 5 O-rings of Masuoka at the price of Suzuki genuine 1 piece. You can exchange every time at this price. Of course, there is none leak of coolant.
This review is about item#9353267.
Part exchange
5
From Japan
On 2018-01-05 21:35:45
When you purchase O-Ring, be sure to search on this site. I am happy to be available separately.
This review is about item#9353382.
Karcher home steam cleaner K 1100 body and hose connection plug O ring exchange
4
From Japan
On 2017-12-23 11:38:37
Hot water was also leaking before replacement, but now it is only steam. Product dimensional tolerance The impression that whether the result was better if it is a little bigger within the range of is. I purchased five of the same things, so I will try it if I have the opportunity.
This review is about item#9353267.
Packing of machine
4
From Japan
On 2017-12-06 11:28:28
I am using it without problems. Durability is now, but for now it does not matter.
This review is about item#9353547.
FF fan heater exhaust tube maintenance time
5
From Japan
On 2017-12-05 10:49:33
I bought it and there is no quality problem. It is good to exchange it if you leave this hand at the exhaust pipe connection part when disassembling by heater maintenance or secondhand reuse. Of course, you should check the appropriate size carefully.
This review is about item#9353556.
Packing for pump
4
From Japan
On 2017-12-04 01:35:47
Purchased fluororubber specifications as it was a hot place. There was no particular problem in use. Again fluoride rubber is expensive.
This review is about item#09353644.
Device maintenance
5
From Japan
On 2017-11-29 01:06:02
It is saved because it can purchase from one. Performance is also good.
This review is about item#09353373.
Air piping of G1 / 8 (parallel thread)
5
From Japan
On 2017-11-18 18:06:48
Even if the seal tape was wound more than R1 / 8, the air leak did not stop, so we brought the O ring.
This review is about item#9353276.
Used for maintenance of vending machine coffee
5
From Japan
On 2017-11-17 15:08:16
Since it can not procure because it is an overseas item, I am always saved. From now on, please
This review is about item#09353267.