Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber

O-Ring P, For Movement, for FixingFluorine Rubber P-7

4.60 (75)
Item.#
09353267
Mfr.#
P-7
Package Qty.
1PC
Ship pack of
1
0.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Inner Diameter (phi mm)
6.8
Inner Diameter Tolerance (mm)
0.16
Heat-Resistant Temperature (deg C)
200
Outer Diameter (phi mm)
10.6
Hardness
70
Material
Fluorine rubber
Wire Diameter/ Tolerance (mm)
1.9(+/-0.08)
Withstanding Pressure (MPa)
7
Nominal Designation
7
Customer Reviews
5 star 59
4 star 6
3 star 8
2 star 0
1 star 2
Review Rating: 4.60
75 Customer Reviews
The reviews are automatic translation.
Packing of pump
5
From Japan
On 2017-05-18 15:13:47
We will be able to purchase stable goods cheaply so I will do it. Quality is fine.
This review is about item#9353477.
Parts exchange
5
From Japan
On 2017-05-02 20:12:56
You can use it as it is. No problem. I purchased it together with other parts so I got a free shipping cost.
This review is about item#9353556.
Air hose maintenance
5
From Japan
On 2017-04-27 14:40:31
This shop does not have much more than a junior high.
This review is about item#9353285.
Repair of motorcycle.
5
From Japan
On 2017-04-21 00:30:40
Even parts of motorcycle that became out of print may be substituted if size agrees. There was no problem even if this product was used inside the engine.
This review is about item#09353486.
Maintenance of the bike
5
From Japan
On 2017-03-28 16:49:52
It is used in the old bikes of the packing. I cheaper than Toriyoseru genuine the reliability of the material there is a person here. Because of the high heat resistance also uses the engine around. Size is recommended than poorly genuine if someone.
This review is about item#9353312.
Use in Mercedes-Benz of oil gauge
5
From Japan
On 2017-03-16 20:47:07
After replacing the subsides and tender, it is very good feeling with this amount of money.
This review is about item#9353321.
Lotus twin-cam
5
From Japan
On 2017-03-11 14:14:10
Very good to the O-ring of the intake manifold of the Lotus twin-cam
This review is about item#9353653.
Development of bike
3
From Japan
On 2017-02-27 15:53:33
Because it was also cheap price there is a wide variety of things you satisfied. I do not know if I have used now for durability is no problem at the moment.
This review is about item#9353635.
The packing of gasoline carrying cans
5
From Japan
On 2017-02-16 12:18:53
Packing of gasoline carrying cans a poor also too, It was leaking come apology during refueling. When the well to check, countless cracks ... Since also involved in human life, it was replaced as soon as possible. Since the exchange is functioning without any problem.
This review is about item#9353285.
Production of the air cylinder
5
From Japan
On 2017-02-03 14:33:37
Exercise, you use a fixed both is a good feeling not leak air.
This review is about item#9353242.