Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber

O-Ring P, For Movement, for FixingFluorine Rubber P-8

4.58 (118)
Item.#
09353276
Mfr.#
P-8
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Nominal Designation
8
Inner Diameter (phi mm)
7.8
Inner Diameter Tolerance (mm)
0.16
Heat-Resistant Temperature (deg C)
200
Outer Diameter (phi mm)
11.6
Hardness
70
Material
Fluoro rubber
Wire Diameter/ Tolerance (mm)
1.9 (+/-0.08)
Withstanding Pressure (MPa)
7
Customer Reviews
5 star 89
4 star 14
3 star 12
2 star 1
1 star 2
Review Rating: 4.58
118 Customer Reviews
The reviews are automatic translation.
Replacement of mini valve's gland packing
5
From Japan
On 2018-06-16 16:07:16
It is a special part that is difficult to obtain, so I can use old machines
This review is about item#9353233.
Used as packing for radiator drain cock
3
From Japan
On 2018-06-15 18:28:30
Packing of drain cock of the outside radiator was O ring and purchased for it (probably thinking that there is no problem such as durability)
This review is about item#9353276.
When maintaining the motorcycle
5
From Japan
On 2018-06-05 09:27:00
Genuine products are expensive, so I always use this if the sizes match. I am using it for oil line and gasoline cock, but as of now, there is no problem.
This review is about item#09353312.
To repair the air hose reel
5
From Japan
On 2018-05-27 21:32:24
The hose of the air hose reel was replaced with "Hose kit for JTC air reel repair" of order number 17816758. At that time, since I disassembled the reel carefully, I also purchased and exchanged O ring. Satisfied.
This review is about item#9353355.
Machine maintenance
5
From Japan
On 2018-05-20 09:37:02
It was used as a packing for high pressure pump parts. It is saved because it is consumable because it is a consumable item. I want to use it again.
This review is about item#9353373.
Inside parts
5
From Japan
On 2018-05-19 16:00:44
I ordered it because it was possible to choose the size material on the net to replace because the crack was in the O ring I was using.
This review is about item#9353626.
Parts replacement of high pressure washer
5
From Japan
On 2018-04-30 16:41:08
Because the genuine parts of K company is expensive, I bought it thought that it was okay not to use it, but it may be better than genuine parts and soft.
This review is about item#9353321.
The strap stop of the stick.
5
From Japan
On 2018-04-23 17:25:11
Even after long-term use, the stable quality will not change forever.
This review is about item#9353373.
Machine maintenance
5
From Japan
On 2018-03-24 15:56:06
During machine maintenance, bleeding of fuel was cheap and could be repaired.
This review is about item#9353303.
Air leakage from air hose
5
From Japan
On 2018-03-23 16:32:23
Since air leakage began from the air hose (purchase the same size), exchange. Feel better than before replacement. I am considering changing the other side.
This review is about item#9353294.