Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber

O-Ring P, For Movement, for FixingFluorine Rubber P-9

4.56 (63)
Item.#
09353285
Mfr.#
P-9
Package Qty.
1PC
Ship pack of
1
0.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Material
Fluorine rubber
Wire Diameter/ Tolerance (mm)
1.9(+/-0.08)
Withstanding Pressure (MPa)
7
Nominal Designation
9
Inner Diameter (phi mm)
8.8
Inner Diameter Tolerance (mm)
0.17
Heat-Resistant Temperature (deg C)
200
Outer Diameter (phi mm)
12.6
Hardness
70
Customer Reviews
5 star 48
4 star 6
3 star 7
2 star 0
1 star 2
Review Rating: 4.56
63 Customer Reviews
The reviews are automatic translation.
Fuel tank
5
From Japan
On 2016-11-20 08:13:57
It uses as packing of the fuel tank of the boat.
This review is about item#09353644.
To exchange at the time of maintenance
5
From Japan
On 2016-11-18 14:36:03
Various sizes are available quickly at low cost, and very helpful.
This review is about item#9353364.
Emergency trial basis repair work
5
From Japan
On 2016-10-30 17:55:53
After all the early delivery date. Labor without were available. Although it is not unique to this product, I have finished ordering If you have time to look for things in the shop. However, since the ship was the same level of accessory becomes to Nekoposu were contacted happens to either courier center arrive. (Yamato Transport delivery time when I passed to Obachan Toka ... to come around in the external contractors ... bike I thought might be gone wrong) while you are buying a company's courier and Dobin like but (region - different I think by the district and the office scale.)
This review is about item#9353285.
RZ350 development of
5
From Japan
On 2016-10-28 15:49:43
Snug to the insertion of the flange and the chamber.
This review is about item#9353592.
Use the O-ring of the pilot air screw of the carburetor
5
From Japan
On 2016-10-17 17:00:51
Since the O-ring of the pilot air screw of the carburetor has become tattered Was OK with several types buy P3.
This review is about item#9353224.
overhaul
4
From Japan
On 2016-08-17 19:06:56
Rest assured that did not leak but was a little rubber Futoka'.
This review is about item#9353251.
Water attachment
4
From Japan
On 2016-08-16 21:20:10
Since the O-ring of the attachment that is attached to a water faucet has deteriorated Exchange did. There is no problem because you have not yet exchange, we expect to durability.
This review is about item#9353312.
Heavy equipment cylinder
3
From Japan
On 2016-08-16 10:46:26
Use when you do not get a good old genuine
This review is about item#37607647.
O-ring of a tubeless tire valves
5
From Japan
On 2016-08-12 20:42:16
Therefore buy the O-ring of a tubeless tire valve core of Shimano has gone out in the middle. If this kind of is you do not buy in advance, the greater the stress from happening emergency problem.
This review is about item#9353242.
Construction machinery, stop the leak from the fuel cock of agricultural machinery
5
From Japan
On 2016-08-05 20:17:51
Since the fluorine rubber made can also be used in both in diesel fuel in gasoline.
This review is about item#09353303.