Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber

O-Ring P, For Movement, for FixingFluorine Rubber P-10A

4.58 (111)
Item.#
09353303
Mfr.#
P-10A
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Outer Diameter (phi mm)
14.6
Hardness
70
Material
Fluoro rubber
Wire Diameter/ Tolerance (mm)
2.4(+/-0.09)
Withstanding Pressure (MPa)
7
Nominal Designation
10A
Inner Diameter (phi mm)
9.8
Inner Diameter Tolerance (mm)
0.17
Heat-Resistant Temperature (deg C)
200
Customer Reviews
5 star 83
4 star 14
3 star 11
2 star 1
1 star 2
Review Rating: 4.58
111 Customer Reviews
The reviews are automatic translation.
The strap stop of the stick.
5
From Japan
On 2018-04-23 17:25:11
Even after long-term use, the stable quality will not change forever.
This review is about item#9353373.
Machine maintenance
5
From Japan
On 2018-03-24 15:56:06
During machine maintenance, bleeding of fuel was cheap and could be repaired.
This review is about item#9353303.
Air leakage from air hose
5
From Japan
On 2018-03-23 16:32:23
Since air leakage began from the air hose (purchase the same size), exchange. Feel better than before replacement. I am considering changing the other side.
This review is about item#9353294.
Repair of carburetor
5
From Japan
On 2018-03-11 20:48:58
Because genuine parts are high, I measured the size and bought it. It is cheap and saved.
This review is about item#9353251.
trial
3
From Japan
On 2018-03-05 18:10:17
I purchased it, but I could not use it because the size did not fit.
This review is about item#9353364.
Used for high pressure washer
5
From Japan
On 2018-03-02 20:41:53
It is used for the connection part between Ryobi's high pressure washer and Iris Ooyama's high pressure washer. It is cheap and saved.
This review is about item#9353321.
Drip device for cleaning agent
5
From Japan
On 2018-02-19 07:48:51
It is used for dripping part of my own cleaning equipment. It was reasonably durable, handled well, and it worked well.
This review is about item#09353531.
Farm equipment
4
From Japan
On 2018-02-04 23:53:59
Purchased for repair of sprayer. Cospara is good because it is rich in size and sold separately.
This review is about item#9353242.
Work parts for industrial high school work.
5
From Japan
On 2018-01-29 17:54:17
I purchased it because it is compatible with small lot and kind.
This review is about item#9353592.
Repair of heating machine
3
From Japan
On 2018-01-11 21:47:09
Since I made a mistake in size, I ordered multiple sets of products elsewhere.
This review is about item#9353251.