Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber

O-Ring P, For Movement, for FixingFluorine Rubber P-18

4.58 (71)
Item.#
09353382
Mfr.#
P-18
Package Qty.
1PC
Ship pack of
1
0.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Hardness
70
Material
Fluorine rubber
Wire Diameter/ Tolerance (mm)
2.4(+/-0.09)
Withstanding Pressure (MPa)
7
Nominal Designation
18
Inner Diameter (phi mm)
17.8
Inner Diameter Tolerance (mm)
0.21
Heat-Resistant Temperature (deg C)
200
Outer Diameter (phi mm)
22.6
Customer Reviews
5 star 55
4 star 6
3 star 8
2 star 0
1 star 2
Review Rating: 4.58
71 Customer Reviews
The reviews are automatic translation.
バイクのメンテナンス
5
From Japan
On 2017-03-28 16:49:52
古いバイクのパッキンに使用です。 純正で取り寄せるより安いし素材の信頼度がこちらの方がありますね。 耐熱性が高いのでエンジン回りにも使用しています。 サイズが合えば下手に純正よりオススメです。
This review is about item#9353312.
Use in Mercedes-Benz of oil gauge
5
From Japan
On 2017-03-16 20:47:07
After replacing the subsides and tender, it is very good feeling with this amount of money.
This review is about item#9353321.
Lotus twin-cam
5
From Japan
On 2017-03-11 14:14:10
Very good to the O-ring of the intake manifold of the Lotus twin-cam
This review is about item#9353653.
Development of bike
3
From Japan
On 2017-02-27 15:53:33
Because it was also cheap price there is a wide variety of things you satisfied. I do not know if I have used now for durability is no problem at the moment.
This review is about item#9353635.
The packing of gasoline carrying cans
5
From Japan
On 2017-02-16 12:18:53
Packing of gasoline carrying cans a poor also too, It was leaking come apology during refueling. When the well to check, countless cracks ... Since also involved in human life, it was replaced as soon as possible. Since the exchange is functioning without any problem.
This review is about item#9353285.
Production of the air cylinder
5
From Japan
On 2017-02-03 14:33:37
Exercise, you use a fixed both is a good feeling not leak air.
This review is about item#9353242.
Assembly of the computer
5
From Japan
On 2017-01-30 09:51:21
Elasticity even moderately, but it used as a buffer material of the screw, is not perfect.
This review is about item#9353224.
Repair of oil leakage of grass-burner
5
From Japan
On 2017-01-18 07:31:26
We are also very pleased completely oil leak is no longer resistant to high temperatures.
This review is about item#09353251.
Fuel tank
5
From Japan
On 2016-11-20 08:13:57
It uses as packing of the fuel tank of the boat.
This review is about item#09353644.
To exchange at the time of maintenance
5
From Japan
On 2016-11-18 14:36:03
Various sizes are available quickly at low cost, and very helpful.
This review is about item#9353364.