The reviews are automatic translation.
Machine maintenance
From Japan
On 2018-03-24 15:56:06
During machine maintenance, bleeding of fuel was cheap and could be repaired.
Air leakage from air hose
From Japan
On 2018-03-23 16:32:23
Since air leakage began from the air hose (purchase the same size), exchange.
Feel better than before replacement.
I am considering changing the other side.
Repair of carburetor
From Japan
On 2018-03-11 20:48:58
Because genuine parts are high, I measured the size and bought it. It is cheap and saved.
trial
From Japan
On 2018-03-05 18:10:17
I purchased it, but I could not use it because the size did not fit.
Used for high pressure washer
From Japan
On 2018-03-02 20:41:53
It is used for the connection part between Ryobi's high pressure washer and Iris Ooyama's high pressure washer. It is cheap and saved.
Drip device for cleaning agent
From Japan
On 2018-02-19 07:48:51
It is used for dripping part of my own cleaning equipment. It was reasonably durable, handled well, and it worked well.
Farm equipment
From Japan
On 2018-02-04 23:53:59
Purchased for repair of sprayer. Cospara is good because it is rich in size and sold separately.
Work parts for industrial high school work.
From Japan
On 2018-01-29 17:54:17
I purchased it because it is compatible with small lot and kind.
Repair of heating machine
From Japan
On 2018-01-11 21:47:09
Since I made a mistake in size, I ordered multiple sets of products elsewhere.
En 11 Coolant replacement
From Japan
On 2018-01-06 20:42:56
With the introduction of the digital water temperature gauge, we replaced the coolant. It is used as a radiator drain bolt O ring. This price with heat resistant 200 degree oil resistant chemical. You can buy about 5 O-rings of Masuoka at the price of Suzuki genuine 1 piece. You can exchange every time at this price. Of course, there is none leak of coolant.