Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber

O-Ring P, For Movement, for FixingFluorine Rubber P-32

4.59 (114)
Item.#
09353547
Mfr.#
P-32
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Wire Diameter/ Tolerance (mm)
3.5(+/-0.10)
Withstanding Pressure (MPa)
7
Nominal Designation
32
Inner Diameter (phi mm)
31.7
Inner Diameter Tolerance (mm)
0.31
Heat-Resistant Temperature (deg C)
200
Outer Diameter (phi mm)
38.7
Hardness
70
Material
Fluoro rubber
Customer Reviews
5 star 86
4 star 14
3 star 11
2 star 1
1 star 2
Review Rating: 4.59
114 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-05-20 09:37:02
It was used as a packing for high pressure pump parts. It is saved because it is consumable because it is a consumable item. I want to use it again.
This review is about item#9353373.
Inside parts
5
From Japan
On 2018-05-19 16:00:44
I ordered it because it was possible to choose the size material on the net to replace because the crack was in the O ring I was using.
This review is about item#9353626.
Parts replacement of high pressure washer
5
From Japan
On 2018-04-30 16:41:08
Because the genuine parts of K company is expensive, I bought it thought that it was okay not to use it, but it may be better than genuine parts and soft.
This review is about item#9353321.
The strap stop of the stick.
5
From Japan
On 2018-04-23 17:25:11
Even after long-term use, the stable quality will not change forever.
This review is about item#9353373.
Machine maintenance
5
From Japan
On 2018-03-24 15:56:06
During machine maintenance, bleeding of fuel was cheap and could be repaired.
This review is about item#9353303.
Air leakage from air hose
5
From Japan
On 2018-03-23 16:32:23
Since air leakage began from the air hose (purchase the same size), exchange. Feel better than before replacement. I am considering changing the other side.
This review is about item#9353294.
Repair of carburetor
5
From Japan
On 2018-03-11 20:48:58
Because genuine parts are high, I measured the size and bought it. It is cheap and saved.
This review is about item#9353251.
trial
3
From Japan
On 2018-03-05 18:10:17
I purchased it, but I could not use it because the size did not fit.
This review is about item#9353364.
Used for high pressure washer
5
From Japan
On 2018-03-02 20:41:53
It is used for the connection part between Ryobi's high pressure washer and Iris Ooyama's high pressure washer. It is cheap and saved.
This review is about item#9353321.
Drip device for cleaning agent
5
From Japan
On 2018-02-19 07:48:51
It is used for dripping part of my own cleaning equipment. It was reasonably durable, handled well, and it worked well.
This review is about item#09353531.