Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber

O-Ring P, For Movement, for FixingFluorine Rubber P-45

4.59 (94)
Item.#
09353653
Mfr.#
P-45
Package Qty.
1PC
Ship pack of
1
3.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Inner Diameter Tolerance (mm)
0.41
Heat-Resistant Temperature (deg C)
200
Outer Diameter (phi mm)
51.7
Hardness
70
Material
Fluorine rubber
Wire Diameter/ Tolerance (mm)
3.5(+/-0.10)
Withstanding Pressure (MPa)
7
Nominal Designation
45
Inner Diameter (phi mm)
44.7
Customer Reviews
5 star 72
4 star 10
3 star 9
2 star 1
1 star 2
Review Rating: 4.59
94 Customer Reviews
The reviews are automatic translation.
Air piping of G1 / 8 (parallel thread)
5
From Japan
On 2017-11-18 18:06:48
Even if the seal tape was wound more than R1 / 8, the air leak did not stop, so we brought the O ring.
This review is about item#9353276.
Used for maintenance of vending machine coffee
5
From Japan
On 2017-11-17 15:08:16
Since it can not procure because it is an overseas item, I am always saved. From now on, please
This review is about item#09353267.
Packing of petroleum products
5
From Japan
On 2017-11-03 08:29:12
Since oil resistance and heat resistance are required, goods of fluorine rubber were necessary. I am satisfied, but please attach a mill seat because there is anxiety about the material. Since I think that it is serious in individual, it is fine even if you stick it to the description of the product.
This review is about item#09353346.
For changing the oil resistance inside the valve
5
From Japan
On 2017-10-25 17:59:56
I have something of various sizes since there is one fluororubber O ring from one.
This review is about item#9353242.
Repair of gas gun
3
From Japan
On 2017-10-11 15:19:43
I ordered it because the O ring of the floating valve at the back end of Western Arms was deteriorated, but I ordered it by mistake and I could not use it.
This review is about item#9353321.
Exchange with genuine
5
From Japan
On 2017-10-04 10:20:48
Resistance can also be used without problems. I am happy because I can buy it from one piece
This review is about item#9353251.
It is used to replace the gasket packing of the engine.
5
From Japan
On 2017-09-14 07:08:50
It is extremely helpful to use permanently instead of substitute by using fluororubber made by manufacturer because the supply of parts is over.
This review is about item#09353522.
During machine maintenance
5
From Japan
On 2017-09-11 00:46:47
There were various similar products, I was worried but it was okay with this.
This review is about item#09353705.
For toy gun maintenance
4
From Japan
On 2017-09-06 18:08:17
Purchased to repair o ring (piston ring) of Toy gun Marui L 96 AWS. Slip looks better than nitrile. In a specialty shop, since the fluorine O ring gets 432 yen with 2 pieces, it is a great price difference. I would like to purchase again if it is okay to use.
This review is about item#9353373.
For toy gun maintenance
4
From Japan
On 2017-09-06 18:02:31
Purchased to repair O ring (piston ring) of Toy gun Marui VSR-10. Slip looks better than nitrile. In a specialty shop, since the fluorine O ring gets 432 yen with 2 pieces, it is a great price difference. I would like to purchase again if it is okay to use.
This review is about item#9353382.