Buy more than* S$200* and get FREE SHIPPING

  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber
  • O-Ring P, For Movement, for FixingFluorine Rubber

O-Ring P, For Movement, for FixingFluorine Rubber P-48A

4.57 (102)
Item.#
09353705
Mfr.#
P-48A
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Hardness
70
Material
Fluoro rubber
Wire Diameter/ Tolerance (mm)
5.7(+/-0.13)
Withstanding Pressure (MPa)
7
Nominal Designation
48A
Inner Diameter (phi mm)
47.6
Inner Diameter Tolerance (mm)
0.44
Heat-Resistant Temperature (deg C)
200
Outer Diameter (phi mm)
59.0