Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting

Fluorine Rubber O-Ring G, For Mounting G-25

5.00 (5)
Item.#
09353723
Mfr.#
G-25
Package Qty.
1PC
Ship pack of
1
1.31 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Wire Diameter/ Tolerance (mm)
3.1(+/-0.10)
Heat-Resistant Temperature (deg C)
200
Withstanding Pressure (MPa)
7
Hardness
70
Inner-Diameter Tolerance
0.25
Outer Diameter
30.6
Inside Diameter Dimension
24.4
Nominal Designation
25
Material
Fluorine rubber
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2016-01-07 09:41:06
I use the chamber portion. Heat resistant, price is also happy that you frequently exchange.
This review is about item#09353757.
Automotive engine oil cooler mounting portion
5
From Japan
On 2015-11-20 01:02:01
We do not have only made usually 5 mm increments, but is made of Masuoka was saved because from the G-40 to G-65 there in a few mm increments. And cheaper than genuine parts.
This review is about item#09353836.
Automobile
5
From Japan
On 2014-06-17 19:15:22
No far of the problem.
This review is about item#09353802.
Agriculture
5
From Japan
On 2013-04-11 16:08:15
It was used to seal the fuel tank lid of Kyoritsu chainsaw. 100 yen in one or less is happy. Repeat is required.
This review is about item#09353723.
High-temperature portion of the automobile
5
From Japan
On 2012-09-17 21:31:54
Periodic replacement is necessary, but does not seem to worry about that deterioration in the short term, it is satisfied for now.
This review is about item#09353784.