Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting

Fluorine Rubber O-Ring G, For Mounting G-42

4.67 (15)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Fluorine rubber
Wire Diameter/ Tolerance (mm)
Inside Diameter Dimension
Nominal Designation
Inner-Diameter Tolerance
Heat-Resistant Temperature (deg C)
Withstanding Pressure (MPa)
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Car repair
From Japan
On 2018-02-21 00:19:10
I used it for oil leakage repair of VVT-i cam of Toyota Mark II (JZX 100). It is a repair by removing the bolt which should not be removed, but there was no problem. Since repair is prohibited by the manufacturer, please take responsibility at your own risk.
This review is about item#09353872.
For oil seal of aluminum cap
From Japan
On 2017-12-04 17:51:12
It was cheap, but it was a normal good product! I also want to use it.
This review is about item#9353723.
During machine maintenance
From Japan
On 2017-11-08 16:48:06
I bought it with a wire diameter of 3.1 mm, but what I received did not match the device, and the wire diameter was 2 mm when measured with a vernier caliper. I necessarily bought a NOK one again. NOK items fit perfectly. I do not know whether manufacturer's quality control problem or MonotaRO inventory management problem, but I want improvement.
This review is about item#9353811.
For carrying canned repair
From Japan
On 2017-10-06 16:18:04
Gasoline carrying canister nozzle packing cracked cracked so replace with a little rich product
This review is about item#09353757.
Industrial machinery
From Japan
On 2017-09-06 14:47:46
There was a size I wanted and the price was not too expensive.
This review is about item#9353915.
Automobile oil leak repair
From Japan
On 2017-07-31 00:13:39
Since the oil element base part of Daihatsu often causes oil leakage, it is cheaper than the genuine performance and performance is also good so choice here!
This review is about item#09353827.
Engine oil drain
From Japan
On 2017-07-26 23:19:21
Although it is 1/10 of original manufacturer's genuine, there was no problem in use. It is the best cospa
This review is about item#9353723.
Maintenance of equipment
From Japan
On 2017-07-16 15:38:12
Used as a sandblasting pressurized tank. Purchased as a spare for the parts you are using now. I ordered the size and seemed to be able to use it without any problem.
This review is about item#9353811.
Packing for jigs
From Japan
On 2017-04-30 12:55:47
Since I wanted to increase the heat resistance more than the packing of the present, there is no particular problem in purchasing.
This review is about item#9353845.
Oil block seal
From Japan
On 2017-03-06 22:19:43
I bought it for oil block seal for car oil temperature gauge and hydraulic pressure gauge installation. There is no oil leakage, so I am using it without worry because it is a leading manufacturer product. Reliable feeling is important for plain parts.
This review is about item#9353811.