The reviews are automatic translation.
Water leakage maintenance of shallow door pump
From Japan
On 2018-04-01 22:12:34
I was thinking that I could purchase it for the first time this time, smoothly completed construction with the product as ordered, will continue to use.
Car repair
From Japan
On 2018-02-21 00:19:10
I used it for oil leakage repair of VVT-i cam of Toyota Mark II (JZX 100). It is a repair by removing the bolt which should not be removed, but there was no problem. Since repair is prohibited by the manufacturer, please take responsibility at your own risk.
For oil seal of aluminum cap
From Japan
On 2017-12-04 17:51:12
It was cheap, but it was a normal good product! I also want to use it.
During machine maintenance
From Japan
On 2017-11-08 16:48:06
I bought it with a wire diameter of 3.1 mm, but what I received did not match the device, and the wire diameter was 2 mm when measured with a vernier caliper. I necessarily bought a NOK one again. NOK items fit perfectly. I do not know whether manufacturer's quality control problem or MonotaRO inventory management problem, but I want improvement.
For carrying canned repair
From Japan
On 2017-10-06 16:18:04
Gasoline carrying canister nozzle packing cracked cracked so replace with a little rich product
Industrial machinery
From Japan
On 2017-09-06 14:47:46
There was a size I wanted and the price was not too expensive.
Automobile oil leak repair
From Japan
On 2017-07-31 00:13:39
Since the oil element base part of Daihatsu often causes oil leakage, it is cheaper than the genuine performance and performance is also good so choice here!
Engine oil drain
From Japan
On 2017-07-26 23:19:21
Although it is 1/10 of original manufacturer's genuine, there was no problem in use.
It is the best cospa
Maintenance of equipment
From Japan
On 2017-07-16 15:38:12
Used as a sandblasting pressurized tank.
Purchased as a spare for the parts you are using now.
I ordered the size and seemed to be able to use it without any problem.
Packing for jigs
From Japan
On 2017-04-30 12:55:47
Since I wanted to increase the heat resistance more than the packing of the present, there is no particular problem in purchasing.