Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting

Fluorine Rubber O-Ring G, For Mounting G-150

4.86 (7)
Item.#
09354012
Mfr.#
G-150
Package Qty.
1PC
Ship pack of
1
11.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Withstanding Pressure (MPa)
7
Hardness
70
Inner-Diameter Tolerance
1.19
Outer Diameter
160.7
Inside Diameter Dimension
149.3
Nominal Designation
150
Material
Fluorine-containing rubber
Wire Diameter/ Tolerance (mm)
5.7(+/-0.13)
Heat-Resistant Temperature (deg C)
200
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Packing for jigs
4
From Japan
On 2017-04-30 12:55:47
Since I wanted to increase the heat resistance more than the packing of the present, there is no particular problem in purchasing.
This review is about item#9353845.
Seal of the oil block
5
From Japan
On 2017-03-06 22:19:43
It was purchased for oil block seal for oil mounting temperature gauge and oil pressure gauge of the car. Oil leaks without any, I use without worry because it is the leading manufacturer goods. The sober parts, sense of security it is important.
This review is about item#9353811.
bike
5
From Japan
On 2016-01-07 09:41:06
I use the chamber portion. Heat resistant, price is also happy that you frequently exchange.
This review is about item#09353757.
Automotive engine oil cooler mounting portion
5
From Japan
On 2015-11-20 01:02:01
We do not have only made usually 5 mm increments, but is made of Masuoka was saved because from the G-40 to G-65 there in a few mm increments. And cheaper than genuine parts.
This review is about item#09353836.
Automobile
5
From Japan
On 2014-06-17 19:15:22
No far of the problem.
This review is about item#09353802.
Agriculture
5
From Japan
On 2013-04-11 16:08:15
I used it for sealing the fuel tank lid of Kyoritsu chain saw. I am happy that less than 100 yen by one piece. Repeat is mandatory.
This review is about item#09353723.
High temperature part of automobile
5
From Japan
On 2012-09-17 21:31:54
Periodic replacement is necessary, but there seems to be no worry about deterioration in the short term, so far it is satisfactory.
This review is about item#09353784.