Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting
  • Fluorine Rubber O-Ring G, For Mounting

Fluorine Rubber O-Ring G, For Mounting G-185

5.00 (6)
Item.#
09354082
Mfr.#
G-185
Package Qty.
1PC
Ship pack of
1
15.66 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
Inner-Diameter Tolerance
1.44
Outer Diameter
195.7
Inside Diameter Dimension
184.3
Nominal Designation
185
Material
Fluorine-containing rubber
Wire Diameter/ Tolerance (mm)
5.7(+/-0.13)
Heat-Resistant Temperature (deg C)
200
Withstanding Pressure (MPa)
7
Hardness
70
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Seal of the oil block
5
From Japan
On 2017-03-06 22:19:43
It was purchased for oil block seal for oil mounting temperature gauge and oil pressure gauge of the car. Oil leaks without any, I use without worry because it is the leading manufacturer goods. The sober parts, sense of security it is important.
This review is about item#9353811.
bike
5
From Japan
On 2016-01-07 09:41:06
I use the chamber portion. Heat resistant, price is also happy that you frequently exchange.
This review is about item#09353757.
Automotive engine oil cooler mounting portion
5
From Japan
On 2015-11-20 01:02:01
We do not have only made usually 5 mm increments, but is made of Masuoka was saved because from the G-40 to G-65 there in a few mm increments. And cheaper than genuine parts.
This review is about item#09353836.
Automobile
5
From Japan
On 2014-06-17 19:15:22
No far of the problem.
This review is about item#09353802.
Agriculture
5
From Japan
On 2013-04-11 16:08:15
It was used to seal the fuel tank lid of Kyoritsu chainsaw. 100 yen in one or less is happy. Repeat is required.
This review is about item#09353723.
High-temperature portion of the automobile
5
From Japan
On 2012-09-17 21:31:54
Periodic replacement is necessary, but does not seem to worry about that deterioration in the short term, it is satisfied for now.
This review is about item#09353784.